Elongated Toilet Bowl in White
Estate® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bowl and seat only - includes top-mount slow close seat and cover with easy lift-off feature for quick removal and thorough cleaning
- Smooth sides - concealed trapway eliminates hidden crevices where dirt can collect
- More comfort - elongated shape and 16-1/2 in rim height for easy access and use
- Efficient operation - fully glazed 2-1/8 in trapway to minimize clogging
- Durable material made of smooth, strong vitreous china
- Warranty - limited lifetime warranty on chinaware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Estate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- Seat Features:
- Slow-Close
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- Trap Size:
- 2-1/8 in
- UPC:
- 193406255294