Privacy Lever in Matte Black
Privacy Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- 1/2 in. latch throw
- Locking mechanism functions by pressing the push button on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade AAA
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Diameter - Base:
- 4-1/8 in
- Door Hardware Type:
- Privacy Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Length:
- 2-1/2 in
- Material:
- Metal
- Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 883351832830
- Width:
- 2-25/32 in