Wall Mount Toilet Tissue Holder in Matte Black
Verve™ Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Mounting Hardware included
- Forever warranty covers Pfunction and Pfinish for life
- Fixed hook
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Verve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 2 in
- Length:
- 6-15/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/32 in
- Width:
- 6-15/16 in