This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Woodhurst™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D3532LFBLMPU
  • Item #9798377
  • Manufacturer Part #3532LF-BLMPU
5 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D3532LFBLMPU
  • Item #9798377
  • Manufacturer Part #3532LF-BLMPU
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 132
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole 4 1/2-16-inch installation
  • Solid brass fabricated end valves
  • 1/4 turn handle stops
  • ADA compliant
  • Delta® Water Sense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Rigid spout does not swivel
  • 1/2-inch IPS connection
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Washerless
Collection:
Woodhurst™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-81/100 in
Drain Included:
Yes
Faucet Center Size:
4-1/2 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6 in
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-7/16 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
195205026761
WaterSense Labeled:
Yes