5 in. 60 W 1-Light Medium Lantern in Olde Bronze
5 in. 60 W 1-Light Medium Lantern in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Requires one 60W A19 medium base bulb
- Ships Via: UPS
- Additional Finishes': Antique Brass/Black/Olde Brick/Olde Bronze/Polished Brass/White/Stainless Steel/Tannery Bronze/Chemical Verdigris/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: CLEAR
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 5-3/4 in
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927024006
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 5 in