120W 1-Light Outdoor Wall Lantern in Architectural Bronze
120W 1-Light Outdoor Wall Lantern in Architectural Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This one light, Wall Cylinder features our Architectural Bronze finish and uses a BR-40 bulb (recommended). It measures 7.75" high, is U.L. listed for wet location, and is a Dark Sky compliant fixture.
- Single bulb outdoor wall sconces add a touch of elegance to any landscape
- Housing is constructed of aluminum - providing years of reliable performance
- Fully covered under Kichler's 1-year limited warranty
- Features Cylinder Shaped Metal Shade
- Ultra Secure Mounting Assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Depth:
- 8-1/2 in
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount, Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR40
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 783927923644
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 120 W
- Width:
- 6 in