1-Light Medium Incandescent Wall Mount Lantern in White
Signature 1-Light Medium Incandescent Wall Mount Lantern in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This one light, Wall Cylinder is available in multiple finishes and uses a BR-30 bulb. It measures 7" high, is U.L. listed for wet location, and is a Dark Sky compliant fixture.
- Constructed of aluminum
- Includes a metal shade
- Requires (1) medium (E26) bulb - LED Recommended
- This product is designed for use outdoors
- ETL rated for wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 783927923484
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 65 W
- Width:
- 4-3/4 in