65W 1-Light Outdoor Wall Cylinder Lantern in Architectural Bronze
Signature 65W 1-Light Outdoor Wall Cylinder Lantern in Architectural Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/White/Brushed Aluminum/Black/
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 783927923446
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 65 W
- Width:
- 4-3/4 in