This product requires certification to purchase.

8 in. Wall Mount Shower Arm in Matte Black

Moen

90 Degree® 8 in. Wall Mount Shower Arm in Matte Black

  • Fast #
  • Part #MS133BL
  • Item #9828019
  • Manufacturer Part #S133BL
4.4 out of 5 Customer Rating
Brand image
Moen

90 Degree® 8 in. Wall Mount Shower Arm in Matte Black

  • Fast #
  • Part #MS133BL
  • Item #9828019
  • Manufacturer Part #S133BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Add Moen's F9800 Advanced Carbon Water Filtration System (sold separately) to get fresh, filtered drinking water on demand
  • Delivers cold water on demand
  • Coordinates with Moen Paterson Kitchen and Bar Faucets
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
90 Degree®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Brass
Shower Arm Reach:
8 in
UPC:
026508351338
Width:
2-1/2 in