Accessory Mounting Flange in Textured Architectural Bronze
Landscape Accessory Accessory Mounting Flange in Textured Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Brass (Unfinished)/Bronzed Brass/Textured White/
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: SURFACE MOUNTING PLATE
Specifications
- Collection:
- Landscape Accessory
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 783927156011
- Volts:
- 12V
- Width:
- 4-1/2 in