This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

Moen

Sleek™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

  • Fast #
  • Part #M7864EVBG
  • Item #9836998
  • Manufacturer Part #7864EVBG
4.9 out of 5 Customer Rating
Brand image
Moen

Sleek™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

  • Fast #
  • Part #M7864EVBG
  • Item #9836998
  • Manufacturer Part #7864EVBG
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Versatile, hands-free convenience in the kitchen
  • PowerBoost<TREDEM/> technology provides booster water performance with a push of a button
  • Allows users to control the faucet in 4 unique ways: Handle, sensor, voice and mobile app
  • Powered by 6 D alkaline batteries or optional AC adapter with power splitter (sold separately)
  • Reflex™ pulldown system offers smooth operation, easy movement and secure docking
  • Metal construction with various finishes identified by suffix
  • Duralock™ quick connect
  • Pulldown spray with 68 in. braided hose
  • Control box flexible supply lines with 3/8 in. compression fittings
  • High arc spout provides height and reach to fill or clean large pots while pull down wand provides the maneuverability for cleaning or rinsing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
D
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sleek™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touchless, Voice Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Plug-in
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
7-7/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
026508350515