This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze

Kichler Lighting

Clyde 75W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK45944CPZ
  • Item #9858574
  • Manufacturer Part #45944CPZ
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Clyde 75W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK45944CPZ
  • Item #9858574
  • Manufacturer Part #45944CPZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UPS
  • Install shade down as shown
  • Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
  • Champagne bronze finish wall sconce from the Clyde collection is simple yet striking
  • Metal shades are industrial; perfect with rustic, country, industrial and lodge decor
  • Add a splash of understated appeal with this simple, yet striking vintage industrial design that complements rustic and traditional decor
  • The 2 light Clyde vanity light works perfect above vanity mirror in a bathroom or powder room
  • Provides a beautiful ambient light to any room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clyde
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Dimmable:
Yes
ETL Listed:
Yes
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Lights Included:
No
Material:
Metal, Steel
Number of Lights:
2
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
783927017138
Volts:
120V
Watts:
75 W
Width:
17 in