75W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze
Marette 75W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Glass can be installed up or down
- Fixture can be installed with glass up or down
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Champagne bronze delivers a warm, muted brushed gold finish; a perfect addition in traditional, transitional and modern environments
- The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room
- Offers a classic design that works well with traditional and transitional decor
- The 2 light Marette vanity light is perfect above vanity mirror in a bathroom or powder room
- Complete the look by adding coordinating pieces in champagne bronze
Specifications
- ADA Compliant:
- No
- Collection:
- Marette
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927017169
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13-1/2 in