8-23/100 x 8-1/4 x 1-1/4 in. 40W Incandescent Recessed Housing & Trim in Satin White
Recessed 8-23/100 x 8-1/4 x 1-1/4 in. 40W Incandescent Recessed Housing & Trim in Satin White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable painted steel construction
- The trim's corrosion-resistant construction makes it ideal for shower use and other areas with direct water contact
- Light is softly filtered through a flat glass diffuser, creating a spa-like setting in the bathroom
- A smooth satin white finish and integrated lens design makes this trim ideal for various wet location down-lighting solutions in new construction or remodel applications
- Contemporary trim design universally blends with the surrounding decor Use in conjunction with 6" remodel or new construction housing
- Measures 8.2343" D x 1.25" H
- Uses 1 medium base bulb (sold separately), 40-watt maximum
- Easy installation featuring integrated torsion springs that force trim to fit snugly against the ceiling, providing a secure trim installation and minimizing air leak
- CULus wet location rating makes this trim ideal for use in bathrooms and other rooms where water is present
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-23/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional, Transitional, Utilitarian
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247251773
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 0.76 lb
- Width:
- 8-23/100 in