This product requires certification to purchase.

60W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

Progress Lighting

Goodwin 60W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PP300387015
  • Item #9858695
  • Manufacturer Part #P300387-015
5 out of 5 Customer Rating
Brand image
Progress Lighting

Goodwin 60W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PP300387015
  • Item #9858695
  • Manufacturer Part #P300387-015
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Update any bathroom with the Goodwin vanity light, whose clean design seamlessly blends with todays decor
  • Simple, modern lines and clear glass shades make Goodwin ideal for modern and contemporary settings
  • A bright polished chrome finish enhances the clean design of the light
  • Crisp lines highlight the modern profile of the simple rectangular backplate
  • The backplate supports columns of clear glass shades for bright illumination
  • Versatile: Mount the light fixture with the glass facing up or down for more design flexibility
  • Use 2 medium base bulbs that are sold separately (60 W max - LED/incandescent), compatible with dimmable bulbs, recommend clear bulbs with clear glass fixtures
  • Measures 12.87" L x 8.25" H, extends 5" from wall; includes installation instructions and mounting hardware for a quick, easy installation
  • Certifications: cULus damp location listed
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Goodwin
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
8-1/4 in
Installation Type:
Horizontal, Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Contemporary, Modern Craftsman
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247203048
Volts:
120V
Watts:
60 W
Width:
12-7/8 in