This product requires certification to purchase.

Brass Cover Plate in Chrome

Delta Faucet

Brass Cover Plate in Chrome

  • Fast #
  • Part #DRP29827
  • Item #986919
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Brass Cover Plate in Chrome

  • Fast #
  • Part #DRP29827
  • Item #986919
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Escutcheon dimensions: 8-1/8 in. H x 13 in. W
  • Covers up to 8 in. center holes
  • Two screw holes
  • Includes screws
  • Cover pre-existing holes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
19/50 in
Diameter - Inside 1:
5-1/8 in
Faucet Part Type:
Cover Plate
Fits Brand:
Delta
GSA Approved:
No
Height:
8-1/8 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
13 in