This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Champagne Bronze

Delta Faucet

HydroRain® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58680CZPR25
  • Item #9878194
  • Manufacturer Part #58680-CZ-PR25
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

HydroRain® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58680CZPR25
  • Item #9878194
  • Manufacturer Part #58680-CZ-PR25
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lum coat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® Power Drench® Spray creates powerful water patterns, for an energizing experience
  • Magnetite® Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic Power Drench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 inch (1524 mm - 2083 mm) stretchable metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
HydroRain®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
13-3/4 in
Faucet Material:
Plastic
Hand Shower Diameter:
7-7/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
12-1/4 in
Hose Included:
Yes
Hose Length:
82 in
Length:
13-3/4 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Massage, Pause
UPC:
195205036869
Width:
7-7/8 in