This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Champagne Bronze

Delta Faucet

Zura® Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Champagne Bronze

  • Fast #
  • Part #D574GZMPUDST
  • Item #9878299
  • Manufacturer Part #574-GZMPU-DST
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Zura® Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Champagne Bronze

  • Fast #
  • Part #D574GZMPUDST
  • Item #9878299
  • Manufacturer Part #574-GZMPU-DST
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DIAMOND seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1- or 3-hole 4-inch installations with optional deck plate (sold separately)
  • Optional deck plate (RP84822BL) may be ordered separately for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Zura®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Champagne Bronze
Deck Plate Included:
Yes
Depth:
6-81/100 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-11/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
195205011309
WaterSense Labeled:
Yes