This product requires certification to purchase.

1x4 Color Selectable 6-Way Edge-Lit Flat Panel Nickel

Feit Electric

1x4 Color Selectable 6-Way Edge-Lit Flat Panel Nickel

  • Fast #
  • Part #FFP1X46WYNK
  • Item #9885655
  • Manufacturer Part #FP1X4/6WY/NK
4.3 out of 5 Customer Rating
Brand image
Feit Electric

1x4 Color Selectable 6-Way Edge-Lit Flat Panel Nickel

  • Fast #
  • Part #FFP1X46WYNK
  • Item #9885655
  • Manufacturer Part #FP1X4/6WY/NK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ultra-modern slim edge-lit design makes any room architecturally pleasing
  • Preset color temperature or adjust after install. Get warm, cool or daylight with a flip of a switch
  • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
  • Integrated long life LEDs reduce the inconvenience of replacing bulbs so often
  • LED lighting providing energy savings over conventional light fixtures and 50,000 hours of reliable light.
  • Requires Certification
  • Green

Documents


Specifications

Application:
Commercial, Residential, Industrial Trade
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Installation Type:
Flush Mount, Ceiling Mount
Length:
48 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Number of Lights:
1
UL Listed:
Yes
UPC:
017801741940
Volts:
120V
Width:
12 in