This product requires certification to purchase.

1-3/10 in. 14.5W LED Recessed Housing & Trim in White

Kichler Lighting

Horizon III 1-3/10 in. 14.5W LED Recessed Housing & Trim in White

  • Fast #
  • Part #KK43873WHLED30
  • Item #9903917
  • Manufacturer Part #43873WHLED30
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Horizon III 1-3/10 in. 14.5W LED Recessed Housing & Trim in White

  • Fast #
  • Part #KK43873WHLED30
  • Item #9903917
  • Manufacturer Part #43873WHLED30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • New design for improved performance
  • Easy install into all common j-box types
  • High lumen output with smooth dimming
  • Aluminum construction
  • Equipped with 2700K and 3000K color temperature
  • Recessed flat polycarbonate diffuser for even light distribution
  • Mounts flush to and extends 0.83" from the ceiling
  • Provides a wider input range of 108VAC-132VAC for better power regulation and improved LED consistency
  • Requires Certification
  • Green


Specifications

Application:
Residential
Average Life:
50000 h
Collection:
Horizon III
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
83/100 in
Diameter:
6-2/5 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-3/10 in
Installation Type:
Ceiling Mount
Length:
6-2/5 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Utilitarian
Lumens:
1000
Lumens per Watt:
65
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
783927015448
Volts:
120V
Watts:
14.5 W
Width:
6-2/5 in