One Handle Single Function Shower Faucet in Vibrant® Polished Nickel
HydroRail™-R Occasion™ One Handle Single Function Shower Faucet in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes single-function rainhead and handshower, hose, and HydroRail-R arch shower column with integrated handshower holder
- HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
- Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
- Slidebar bracket allows you to adjust the height and angle of the handshower
- Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for consistent spray coverage
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the occasion bathroom faucet and accessory collection
- This product can help a building earn water efficiency points in LEED® green building rating system
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- HydroRail™-R Occasion™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 29 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 17-15/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UPC:
- 195711037121
- Width:
- 2-1/4 in