This product requires certification to purchase.

Single Function Showerhead in Matte Black

GROHE

Rainshower® Single Function Showerhead in Matte Black

  • Fast #
  • Part #G265692430
  • Item #9920800
4.5 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Single Function Showerhead in Matte Black

  • Fast #
  • Part #G265692430
  • Item #9920800
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE Starlight®
  • Recommended Rainshower™ arm: (28 540)
  • GROHE DreamSpray®
  • 1.75 gpm
  • 12" face
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
310 mm
Diameter:
12-3/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
PureRain
WaterSense Labeled:
Yes
Width:
12-3/16 in