This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Bellera® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K27380-4-CP
  • Item #9925894
  • Manufacturer Part #27380-4-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Bellera® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K27380-4-CP
  • Item #9925894
  • Manufacturer Part #27380-4-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 44
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • 5-3/16 in (132 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Ultra Glide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Bellera collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Bellera®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-5/8 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612967008
WaterSense Labeled:
Yes