This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

KOHLER

Bellera® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K27383-CP
  • Item #9925903
  • Manufacturer Part #27383-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Bellera® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K27383-CP
  • Item #9925903
  • Manufacturer Part #27383-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18 in (457 mm) bar
  • Coordinates with other products In the Bell Era collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • KOHLER® faucet lifetime limited warranty
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-7/16 in
Base Plate Width:
2-7/16 in
Collection:
Bellera®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
2-7/16 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
UPC:
885612973986
Width:
18 in