6 in. Round Shower Arm and Round Escutcheon in Matte Black
Rain 6 in. Round Shower Arm and Round Escutcheon in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable brass construction is ideal for prolonged contact with water
- Standard 1/2-inch NPT-thread works with many different showerheads
- Available in other finishes matching your other fittings
- Easy to install
- 6-inch length
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Diameter:
- 7/8 in
- Faucet Part Type:
- Shower Arm
- Hardware Included:
- Yes
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- UPC:
- 012611921704
- Width:
- 2-1/2 in