This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

American Standard

Spectra® Duo Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #A9038254243
  • Item #9927726
  • Manufacturer Part #9038254.243
3.9 out of 5 Customer Rating
Brand image
American Standard

Spectra® Duo Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #A9038254243
  • Item #9927726
  • Manufacturer Part #9038254.243
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2-in-1 design, with a wide showerhead and handshower combination
  • AquaToggle™ easily changes sprays for handshower
  • Dock-Tite™ securely docks the shower head magnetically
  • DivertPaddle™ allows for an easy switch between spray heads
  • 4-function shower head with different spray patterns to fit a variety of needs
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Massage brings a pulsating spray to help you unwind and relax
  • PowerWash® provides a powerful, wide spray that helps make cleaning the shower easy
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra® Duo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-14/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-15/16 in
Hand Shower Flow Rate:
1.8 gpm
Height:
3-63/100 in
Hose Included:
No
Length:
10-14/25 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Drench, Massage, Powerwash, Sensitive
UPC:
012611913358
WaterSense Labeled:
Yes
Width:
9-1/2 in