60W 1-Light Medium E-26 Pendant Light in Soft Brass
Spyglass Terrace 60W 1-Light Medium E-26 Pendant Light in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Spyglass Terrace
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 29-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco
- Material:
- Steel
- Minimum Height:
- 33-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 75-1/2 in
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396119359
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in