This product requires certification to purchase.

40W 3-Light Candelabra E-12 Pendant Light in Soft Brass

Minka Lavery

Auresa 40W 3-Light Candelabra E-12 Pendant Light in Soft Brass

  • Fast #
  • Part #M2796695
  • Item #9930767
  • Manufacturer Part #2796-695
5 out of 5 Customer Rating
Brand image
Minka Lavery

Auresa 40W 3-Light Candelabra E-12 Pendant Light in Soft Brass

  • Fast #
  • Part #M2796695
  • Item #9930767
  • Manufacturer Part #2796-695
5 out of 5 Customer Rating

X Points

Color Finish Name: Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Auresa
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
12 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Minimum Height:
17-3/4 in
Number of Lights:
3
Overall Height:
53-3/4 in
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
UPC:
747396120133
Volts:
120V
Watts:
40 W
Width:
24 in