This product requires certification to purchase.

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Warm White (Pack of 4)

SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Warm White (Pack of 4)

  • Fast #
  • Part #SS39596
  • Item #9936040
  • Manufacturer Part #S39596
4.8 out of 5 Customer Rating
Brand image
SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Warm White (Pack of 4)

  • Fast #
  • Part #SS39596
  • Item #9936040
  • Manufacturer Part #S39596
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 year limited warranty - 10 hr. per day
  • CULus - listed
  • Damp location rated
  • California non-compliant
  • Requires Certification
  • Green


Specifications

Beam Spread:
220°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2-3/8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Frosted
Indoor Outdoor:
Indoor
Length:
4-1/3 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
9.5A19/LED/27K/ND/120V/4PK
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
84
Material:
Metal, Plastic, Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
4
Origin:
Global
Package Quantity:
Pack of 4
UL Listed:
Suitable for Damp Locations
UPC:
045923395963
Volts:
120V
Watt Equivalency:
60 W
Watts:
9.5 W
Width:
2-9/25 in