Two Handle Widespread Bathroom Sink Faucet in Matte Black
Geist™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 132-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
- EASY DIY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
- WIDESPREAD BATHROOM FAUCET: Fits 3-hole 6-16 in. widespread installations
- RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
- CORROSION-RESISTANT FINISH: Delta® Matte Black faucet finishes are salt fog tested, meaning they withstand a corrosive, chemical solution for over 12 hours, triple the required industry standard, without blistering, cracking or peeling
- CHEMICAL-RESISTANT SURFACE: Matte Black bathroom faucet surface is tested to withstand 16 hours of exposure to 7 harsh cleaning chemicals without corroding or discoloring.
- EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
- LIFETIME LIMITED WARRANTY: You can install with confidence, knowing Delta® bathroom faucets are backed by our Lifetime Limited Warranty and repair parts
- LIVE CUSTOMER SUPPORT: You can rely on us for high quality bathroom fixtures backed by our highly trained customer service team, ready to help through the life of your faucet
- CORROSION-RESISTANT MOUNT: Durable, long mounting shanks are designed to resist corrosion and accommodate a larger countertop thickness
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Geist™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-1/2 in
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-81/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-81/100 in
- Spout Reach:
- 5 in
- Spout Type:
- Standard Spout
- Supply Lines Included:
- Yes
- UPC:
- 195205028826
- WaterSense Labeled:
- Yes