This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze

Delta Faucet

Nicoli™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D144749CZ
  • Item #9975789
  • Manufacturer Part #144749-CZ
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D144749CZ
  • Item #9975789
  • Manufacturer Part #144749-CZ
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 135
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe ±3°F (±1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Complete unit includes trim and MultiChoice® universal valve with rough-in
  • Slip-on pull-up tub spout
  • ADA compliant
  • Backed by Delta® Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CEC Compliant:
For Sale in CA
Collection:
Nicoli™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
10 in
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® Spray, Massage, Pause
Trim Only:
No
Tub Spout Flow Rate:
6 gpm
Tub Spout Reach:
6-19/100 in
Tub Spout Type:
Diverter
UPC:
195205059295
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes