A/C Power Adapter
A/C Power Adapter
Package Quantity Info:
Each: 1 Pallet: 535-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Upgrades your Delta Touch2O® faucet by replacing the battery pack with consistent A/C power
- Used to provide consistent power to Delta VoiceIQ™ products
- Grounded plug ensures safe, reliable operation
- Simple installation for any homeowner eliminates the need for an electrician
- In the event of power loss, faucet remains operational
- Replaces the battery pack for Delta Touch2O® faucets
- Plug into any non-switched 115-Volt outlet in your sink cabinet
- Backed by Delta Faucet's 2-year Limited Warranty
- View Delta Faucet's return policy
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Faucet Part Type:
- Power Supply
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- WaterSense Labeled:
- No
- Width:
- 3 in