OD Tube 3/8 x 1-5/8 in. Suction Line Filter Driers
OD Tube 3/8 x 1-5/8 in. Suction Line Filter Driers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A/C Zincs corrosion grenade
Specifications
- Application:
- Air Conditioning
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 1-5/8 in
- Material:
- Zinc
- Product Type:
- Suction Line Filter Drier