This product requires certification to purchase.

40/120/240V HVAC Fan Control

A-1 Components

Camstat® 40/120/240V HVAC Fan Control

  • Fast #
  • Part #AOCF559
  • Item #1148923
  • Manufacturer Part #F559
4.5 out of 5 Customer Rating
A-1 Components

Camstat® 40/120/240V HVAC Fan Control

  • Fast #
  • Part #AOCF559
  • Item #1148923
  • Manufacturer Part #F559
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination fan and limit control
  • Universal replacement in forced air heating furnaces
  • Adjustable fan off setting
  • Adjustable differential setting
  • Adjustable furnace temperature limit to match existing setting
  • Pilot duty: 40 VA at 30° F and 120° F
  • Fan differential: 25° F to 50° F
  • Fan off temp: 90 - 120° F
  • Requires Certification

Specifications

Collection:
Camstat®
UPC:
688392605593