119 gal. Tall 12 kW Commercial Heat Pump Water Heater
CHP Series 119 gal. Tall 12 kW Commercial Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy Star® - qualified with an industry-leading 4.2 COP
- Heat pump technology provides a more energy-efficient way to heat water with electricity
- Integrated 119-gallon tank enables heat pump to operate more frequently, saving money
- Three operating modes (efficiency, hybrid, and electric) maximize efficiency while meeting specific hot water demands
- First-hour delivery exceeds 179 GPH
- Dual 6 kW heating elements provide additional heating capability for periods of high demand
- Max. water temperature of 150°F. in efficiency and hybrid modes, and 180°F. in electric mode
- Large touchscreen LCD display allows for mode selection, provides run information, and includes troubleshooting alerts and detail
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 74624
- Capacity:
- 119 gal
- Collection:
- CHP Series
- Depth:
- 39-11/16
- Diameter:
- 28-1/32
- Energy Star Compliant:
- Yes
- Height:
- 69-11/16
- MBH:
- 746.24
- Maximum Temperature:
- 110
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 160
- Temperature Range:
- 40 to 110 Deg F
- UL Listed:
- Yes
- UPC:
- 671657264727
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall, Heat Pump
- Watts:
- 12
- Weight:
- 498