18kW 480V Conversion Kit
18kW 480V Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Product Type:
- Conversion Kit
- Smart Home Enabled:
- No
- Volts:
- 480V
- Watts:
- 18 kW