This product requires certification to purchase.

30 gal. Tall 32 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

A.O. Smith

ProLine® 30 gal. Tall 32 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGCR30R00L010S19
  • Item #8155274
  • Manufacturer Part #100325930
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 30 gal. Tall 32 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGCR30R00L010S19
  • Item #8155274
  • Manufacturer Part #100325930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Delivers 52-gallon first hour rating
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
32000
CSA Certified:
CSA 4.1
Capacity:
30 gal
Collection:
ProLine®
Diameter:
18
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
62
Fuel Type:
Natural Gas
Height:
60-1/2
Lining of Tank:
Blue Diamond® Glass
MBH:
32
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657261658
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall