597 MBH Outdoor Natural Gas Tankless Wall Mount Rack System
597 MBH Outdoor Natural Gas Tankless Wall Mount Rack System
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight construction of anodized aluminum frame and utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
- Expandable with multiple design and installation configuration up to 597,000 BTU on a single rack system and able to link up to 20 heaters together with multi-link system
- Redundancy-multiple combustion systems provide peace of mind and the ability to easily isolate a unit for maintenance which extends the life of the heaters
- Easy field installation- reduce installation costs with three simple connections (cold water, hot water, and gas)
- Easily integrate storage-as the world's largest water heater manufacturer, we can easily integrate storage into the design
- 6-year limited heat exchanger, 5-year limited tankless parts, 1-year limited rack parts
Specifications
- End Connection 1:
- MNPT
- Flow Rate:
- 22.8 gpm
- Height:
- 57
- Length:
- 66
- Material:
- Aluminum
- Power Source:
- Gas
- Product Type:
- Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657035280
- Water Heater Type:
- Tankless
- Width:
- 13-1/5