84 gal. Tall 315 MBH Oil-Fired Commercial Water Heater
Conservationist® 84 gal. Tall 315 MBH Oil-Fired Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition ASHRAE/IESNA 90.1
- Glasslined tank maximized tank life with a working pressure of 160 psi
- Has upper and lower sensing bulbs to average water temperatures at top and bottom of heater for maximum temperature control (120-180° F)
- Safety shutoff limits temperature build up
- UL listed oil burner
- Efficient combustion chamber
- Interrupted ignition
- CSA certified and ASME rated T&P relief valve
- Three-year limited tank and 1-year limited parts warranty
Specifications
- BTU:
- 315000
- Capacity:
- 84 gal
- Collection:
- Conservationist®
- Diameter:
- 27-3/4 in
- Height:
- 74-1/2 in
- MBH:
- 315
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657001278
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall