85 gal. 740 MBH Commercial Natural Gas Water Heater
Conservationist® 85 gal. 740 MBH Commercial Natural Gas Water Heater
Product Details
Product Details
- Designed for conventional atmospheric vertical venting, side wall venting, and direct venting
- Low NOx power gas burner, pre-mix design with internal flue gas recirculation; safety features include internal blocked flue sensor, separate pilot system, internal thermal cutoff and anti-flashback barrier
- Fully automated controls including safety shut-off, high temperature limit control, dual thermostat, adjustable from 120° to 180°
- Draft equalizing combustion chamber (patented dome system ensures optimum flue loading and efficient heat transfer by balancing pressure inside combustion chamber)
- ASME tank construction on all modes rated working pressure 160 psi
- CSA certified and ASME rated T&P relief valve
- Glass lined tank with multiple anode rods for optimum protection against tank corrosion
- Flame inspection cleanout for easy cleanout of sediment from tank bottom
- Adjustable air intake damper easily resets for high altitude installation by authorized start up agent
- Three year limited tank warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 740000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 85 gal
- Collection:
- Conservationist®
- Diameter:
- 29-1/2
- Fuel Type:
- Natural Gas
- Height:
- 80-3/4
- Maximum Temperature:
- 180
- Power Source:
- Gas
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657652555
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal