This product requires certification to purchase.

80 gal. Tall 27 kW Commercial Electric Water Heater

A.O. Smith

Gold Series 80 gal. Tall 27 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADRE8022G063000
  • Item #2755158
  • Manufacturer Part #100121804
4 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Series 80 gal. Tall 27 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADRE8022G063000
  • Item #2755158
  • Manufacturer Part #100121804
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
80 gal
Collection:
Gold Series
Diameter:
31 in
Energy Star Compliant:
No
Height:
60-1/4 in
NSF Certified:
No
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
671657060145
Volts:
208V
Water Connection Size:
1-1/4 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
27 kW