119 gal. Tall 6kW 3-Element Electric Commercial Water Heater
Gold Series 119 gal. Tall 6kW 3-Element Electric Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank
- Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
- Patented elements provide long life and superior scaling resistance
- Glass lined tank
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
- Standard voltages
- Factory installed terminal block
- One temperature control and manual reset high temperature shut off per element
- CSA certified and ASME rated T&P relief valve
- Three year limited tank and 1 year limited parts warranty
Specifications
- ANSI:
- ANSI Z21.22, ANSI 5
- ASME:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.1
- Capacity:
- 119 gal
- Collection:
- Gold Series
- Diameter:
- 29-1/2
- Height:
- 62-1/4
- MBH:
- 20.478
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 671657059798
- Volts:
- 208V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 6