This product requires certification to purchase.

119 gal. Tall 36 kW Commercial Electric Water Heater

A.O. Smith

Gold Xi™ 119 gal. Tall 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE120221065000
  • Item #1119792
  • Manufacturer Part #100121031
3.7 out of 5 Customer Rating
Brand image
A.O. Smith

Gold Xi™ 119 gal. Tall 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADVE120221065000
  • Item #1119792
  • Manufacturer Part #100121031
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
  • ICOMM compatible
  • Economy mode operation
  • Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
  • Glass lined tank
  • Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
  • Factory installed terminal block allows for easy service connection to block
  • Magnetic contactors - heavy duty UL rated 100,000 cycles
  • Three year limited tank warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.1
Capacity:
119 gal
Collection:
Gold Xi™
Diameter:
29-1/2 in
Energy Star Compliant:
No
Height:
62-1/4 in
Maximum Temperature:
190
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
90 to 190 Deg F
UL Listed:
Yes
UPC:
671657044329
Volts:
480V
Water Connection Size:
1-1/4 in
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
36 kW