81 gal. Ultra Low NOx 180 MBH Commercial Natural Gas Water Heater
Master-Fit® 81 gal. Ultra Low NOx 180 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Thermal efficiency of 80% means lower operating costs
- Fan assisted combustion - the blower is built into the low Nox burner assembly
- A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
- Metal venting - rated category I appliance and uses standard double wall type "B" vent
- Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
- Uses a smaller vent diameter than a natural draft water heater which saves on installation cost
- Fully automatic digital controls with safety shutoff
- Foam insulation saves fuel, helps reduce standby heat loss
- Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
- Three-year limited tank and 1-year limited parts warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 93 gal
- Collection:
- Master-Fit®
- Diameter:
- 27-3/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 78-1/4 in
- MBH:
- 180
- Maximum Temperature:
- 100
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 1400 to 1600 Deg F
- UL Listed:
- No
- UPC:
- 671657191320
- Vent Type:
- Atmospheric Vent
- Volts:
- 120/60V
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal