34 gal. Short 130 MBH Commercial Natural Gas Water Heater
Polaris™ 34 gal. Short 130 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- The Polaris is a light duty, fully condensing high efficiency commercial gas water heater
- Provides endless hot water and can be used for a combination domestic hot water and space heating
- Tank and helical heat exchanger are constructed of 444 stainless steel
- Ultra quiet blower and burner to minimize noise
- Power direct vent design
- Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
- Fully serviceable from the front
- Ultra Low NOx modulating gas burner
- Side mounted hot and cold recirculating taps
- CSA certified and ASME rated T&P relief valve
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 130000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 34 gal
- Collection:
- Polaris™
- Depth:
- 22
- Diameter:
- 22
- Fuel Type:
- Natural Gas
- Height:
- 48-1/2
- MBH:
- 130
- NSF Certified:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657030001
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short