This product requires certification to purchase.

80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater

A.O. Smith

Voltex® 80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTU80N202172S19
  • Item #8231214
  • Manufacturer Part #100325928
3.8 out of 5 Customer Rating
Brand image
A.O. Smith

Voltex® 80 gal. Tall 4.5kW Residential Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #AHPTU80N202172S19
  • Item #8231214
  • Manufacturer Part #100325928
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Energy star qualified
  • The Voltex hybrid electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
  • Improved efficiency designed in, to ensure available hot water at the lowest possible cost
  • Efficiency, hybrid, or electric modes to match heating requirements to environmental conditions
  • Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
  • Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
  • Optional air duct adapter kit permits installation in confined spaces
  • Requires Certification
  • Green


Specifications

AMP:
30
Capacity:
80 gal
Collection:
Voltex®
Diameter:
27
Energy Star Compliant:
Yes
First Hour Rating:
95
Height:
69
Number of Elements:
2
Power Source:
Electric
UL Listed:
Yes
UPC:
671657261634
Volts:
208/240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump