This product requires certification to purchase.

5/8 in. Blue Low-Density Polyethylene Pipe End Cap

A Series 5/8 in. Blue Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #EA58WRA
  • Item #3158022
  • Manufacturer Part #A5/8W/RA
3.8 out of 5 Customer Rating

A Series 5/8 in. Blue Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #EA58WRA
  • Item #3158022
  • Manufacturer Part #A5/8W/RA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
A Series
Color Finish Name:
Blue
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No