This product requires certification to purchase.

1/6 HP Descaling Utility Pump with 25 ft. Cord

A.O. Smith

1/6 HP Descaling Utility Pump with 25 ft. Cord

  • Fast #
  • Part #LDS260
  • Item #12143581
  • Manufacturer Part #DS260
5 out of 5 Customer Rating
Brand image
A.O. Smith

1/6 HP Descaling Utility Pump with 25 ft. Cord

  • Fast #
  • Part #LDS260
  • Item #12143581
  • Manufacturer Part #DS260
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thermoplastic body resists impact, stress, and corrosion
  • Self-cleaning trash-type impeller
  • 1/6 hp air cooled PSC motor
  • Mechanical shaft seal and lip seal
  • Thermal overload protection
  • Completely submersible
  • 25' power cord
  • Requires Certification

Specifications

Diameter:
7 in
Material:
Plastic
Maximum Temperature:
104
Power Source:
Electric
Product Type:
Utility Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671812178739