119 gal. 199 MBH Residential Propane Water Heater
119 gal. 199 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Condensing water heater combines tankless with a tank to deliver energy saving performance
- Delivers 96% thermal efficiency, modulating burner, heat exchanger constructed of commercial grade copper, secondary heat exchanger constructed of 316 grade stainless steel
- 119 gallon storage tank features glass lined tank, multiple anodes that protect the tank, front water inlet and top water outlet, high density foam reduces standby heat losses, heavy gauge steel jacket, 160 psi working pressure
- Commercial grade components are 4.1 GPM pump, advanced electronic control, factory installed T&P and pressure relief valves
- CSA certified and ASME rated T& P relief valve
- Complies with lead free standards
- 6-year limited heat exchanger and tank, 5 year limited parts warranty
Specifications
- Application:
- Residential
- BTU:
- 199000
- Capacity:
- 119 gal
- Fuel Type:
- Propane
- MBH:
- 199
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657034481
- Water Heater Capacity Range:
- Greater than 100 gal