119 gal. 36 kW Commercial Electric Water Heater
119 gal. 36 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
- Patented elements provide long life and superior scaling resistance
- Designed for use as a recovery heater having its own storage tank
- One temperature control and manual reset high temperature shut off per element
- Standard voltages
- Factory installed terminal block
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
- Glass lined tank
- Three year limited tank and 1 year limited parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Diameter:
- 35 in
- Height:
- 62-1/4 in
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- ADRE120121065000
- UL Listed:
- No
- Volts:
- 480V
- Watts:
- 36 kW